Overview
Mfr description
J74274P 1/2DR IMP UNIV SOCKET 6PT 7/16
Specifications
- Drive Size1/2 in
- Measurement SystemImperial
- Socket Size7/16 in
- MaterialAlloy Steel
- Socket Points6 PT
- Overall Length2-19/32 in
- Shaft StyleFlex Joint
- Manufacturer Upc Number662679470524
- UPC_NO662679007324
- Socket TypeUniversal Joint
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data