Motion
J77276P
Impact Socket - 9/16 in Socket, 3/8 in Drive, 6 PT, 2-1/64 in OAL, Imperial
MI ITEM #05049009
MFR #J77276P
Price$34.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 9/16 in Socket, 3/8 in Drive, 6 PT, 2-1/64 in OAL, Imperial
MI ITEM #05049009
MFR #J77276P

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$34.10/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    2-1/64 in
  • Socket Size
    9/16 in

Details

  • Manufacturer Upc Number
    662679470548
  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Shaft Style
    Flex Joint
  • Socket Points
    6 PT
  • Socket Type
    Universal Joint
  • UPC_NO
    662679007027

Overview

Mfr description
J77276P 3/8DR IMP UNIV SOCKET 6PT 9/16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought