Overview
Mfr description
J10039L SOCKET IMP 1 DR 2-7/16 6PT DEEP
Specifications
- Drive Size1 in
- Measurement SystemImperial
- Socket Size2-7/16 in
- MaterialAlloy Steel
- Socket Points6 PT
- Overall Length4-7/8 in
- Shaft StyleStandard Deep
- UPC_NO662679976514
- Socket TypeDeep
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data