Motion
J10040L
Impact Socket - 2-1/2 in Socket, 1 in Drive, 6 PT, 4-7/8 in OAL, Imperial
MI ITEM #05049011
MFR #J10040L
Your Price$244.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 2-1/2 in Socket, 1 in Drive, 6 PT, 4-7/8 in OAL, Imperial
MI ITEM #05049011
MFR #J10040L

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$244.41/each(List $320.79)

Overview

Mfr description
J10040L SOCKET IMP 1 DR 2-1/2 6 PT DEEP

Specifications

  • Drive Size
    1 in
  • Measurement System
    Imperial
  • Socket Size
    2-1/2 in
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    4-7/8 in
  • Shaft Style
    Standard Deep
  • UPC_NO
    662679976521
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text