1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PROTO TOOLS
J10042L
Impact Socket - 2-5/5 in Socket, 1 in Drive, 6 PT, 5 in OAL, Imperial
MI ITEM #
05049012
MFR #
J10042L
Price
$316.58
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Impact Sockets
PROTO TOOLS J10042L
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PROTO TOOLS
J10042L
Impact Socket - 2-5/5 in Socket, 1 in Drive, 6 PT, 5 in OAL, Imperial
MI ITEM #
05049012
MFR #
J10042L
Mfr description
J10042L SOCKET IMP 1 DR 2-5/8 6 PT DEEP
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$316
.58
/each
Add to Cart
Specifications
Dimensions
Drive Size
1 in
Overall Length
5 in
Socket Size
2-5/5 in
Details
Material
Alloy Steel
Measurement System
Imperial
Shaft Style
Standard Deep
Socket Points
6 PT
Socket Type
Deep
UPC_NO
662679976538
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items