Motion
J77408MP

PROTO TOOLS
J77408MP

Impact Socket - 8 mm Socket, 3/8 in Drive, 6 PT, 2 in OAL, Metric
MI ITEM #05049014
MFR #J77408MP
Your Price$44.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J77408MP

Impact Socket - 8 mm Socket, 3/8 in Drive, 6 PT, 2 in OAL, Metric
MI ITEM #05049014
MFR #J77408MP

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$44.17/each(List $48.44)

Overview

Mfr description
J77408MP 3/8DR IMP UNIV SOCKET 6PT 8MM

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Metric
  • Socket Size
    8 mm
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    2 in
  • Shaft Style
    Flex Joint
  • Manufacturer Upc Number
    662679470609
  • UPC_NO
    662679007133
  • Socket Type
    Universal Joint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text