Motion
J74282P
Impact Socket - 15/16 in Socket, 1/2 in Drive, 6 PT, 2-27/32 in OAL, Imperial
Mi Item #05049032
MFR #J74282P
Price$60.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 15/16 in Socket, 1/2 in Drive, 6 PT, 2-27/32 in OAL, Imperial
Mi Item #05049032
MFR #J74282P

Mfr description
J74282P 1/2DR IMPACT UNIV SKT 6PT 15/16
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.61/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    2-27/32 in
  • Socket Size
    15/16 in

Details

  • Manufacturer Upc Number
    662679470630
  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Shaft Style
    Flex Joint
  • Socket Points
    6 PT
  • Socket Type
    Universal Joint
  • UPC_NO
    662679007409
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)