Motion
J74285P
Impact Socket - 1-1/8 in Socket, 1/2 in Drive, 6 PT, 3-1/32 in OAL, Imperial
Mi Item #05049033
MFR #J74285P
Price$64.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1-1/8 in Socket, 1/2 in Drive, 6 PT, 3-1/32 in OAL, Imperial
Mi Item #05049033
MFR #J74285P

Mfr description
J74285P 1/2DR IMPACT UNIV SKT 6PT 1-1/8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.52/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    3-1/32 in
  • Socket Size
    1-1/8 in

Details

  • Manufacturer Upc Number
    662679470647
  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Shaft Style
    Flex Joint
  • Socket Points
    6 PT
  • Socket Type
    Universal Joint
  • UPC_NO
    662679007430
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)