Overview
Mfr description
J77278P 3/8DR IMPACT UNIV SKT 6PT 11/16
Specifications
- Drive Size3/8 in
- Measurement SystemImperial
- Socket Size11/16 in
- MaterialAlloy Steel
- Socket Points6 PT
- Overall Length2-7/64 in
- Shaft StyleFlex Joint
- Manufacturer Upc Number662679471842
- UPC_NO662679007041
- Socket TypeUniversal Joint
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data