Motion
J07529M
Impact Socket - 29 mm Socket, 3/4 in Drive, 6 PT, 2-3/16 in OAL, Metric
MI ITEM #05049036
MFR #J07529M
List Price$34.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 29 mm Socket, 3/4 in Drive, 6 PT, 2-3/16 in OAL, Metric
MI ITEM #05049036
MFR #J07529M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$34.76/each for your price

Overview

Mfr description
J07529M SOCKET IMPACT 3/4 DR 29 MM 6 PT

Specifications

  • Drive Size
    3/4 in
  • Measurement System
    Metric
  • Socket Size
    29 mm
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    2-3/16 in
  • Shaft Style
    Standard Straight
  • UPC_NO
    662679977306
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text