Motion
J07537
Impact Socket - 2-5/16 in Socket, 3/4 in Drive, 6 PT, 3-5/16 in OAL, Imperial
Mi Item #05049037
MFR #J07537
Price$85.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 2-5/16 in Socket, 3/4 in Drive, 6 PT, 3-5/16 in OAL, Imperial
Mi Item #05049037
MFR #J07537

Mfr description
J07537 SOCKET IMPACT 3/4 DR 2-5/16 6 PT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$85.49/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    3-5/16 in
  • Socket Size
    2-5/16 in

Details

  • Manufacturer Upc Number
    662679470692
  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    662679001209
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)