Motion
J10014S
Impact Socket - 7/8 in Socket, 1 in Drive, 8 PT, 2-5/8 in OAL, Imperial
MI ITEM #05049038
MFR #J10014S
List Price$82.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 7/8 in Socket, 1 in Drive, 8 PT, 2-5/8 in OAL, Imperial
MI ITEM #05049038
MFR #J10014S

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$82.82/each for your price

Overview

Mfr description
J10014S SOCKET IMPACT 1 DR 7/8 8 PT

Specifications

  • Drive Size
    1 in
  • Measurement System
    Imperial
  • Socket Size
    7/8 in
  • Material
    Steel
  • Socket Points
    8 PT
  • Overall Length
    2-5/8 in
  • Shaft Style
    Standard Straight
  • UPC_NO
    662679988463
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought