Motion
J10035M
Impact Socket - 35 mm Socket, 1 in Drive, 6 PT, 2-45/64 in OAL, Metric
MI ITEM #05049045
MFR #J10035M
List Price$49.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 35 mm Socket, 1 in Drive, 6 PT, 2-45/64 in OAL, Metric
MI ITEM #05049045
MFR #J10035M

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$49.44/each for your price

Overview

Mfr description
J10035M SOCKET IMPACT 1 DR 35 MM 6 PT

Specifications

  • Drive Size
    1 in
  • Measurement System
    Metric
  • Socket Size
    35 mm
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    2-45/64 in
  • Shaft Style
    Standard Straight
  • UPC_NO
    662679977467
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought