Motion
J10070M
Impact Socket - 70 mm Socket, 1 in Drive, 6 PT, 3-53/64 in OAL, Metric
MI ITEM #05049051
MFR #J10070M
Your Price$190.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 70 mm Socket, 1 in Drive, 6 PT, 3-53/64 in OAL, Metric
MI ITEM #05049051
MFR #J10070M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$190.65/each(List $219.25)

Overview

Mfr description
J10070M SOCKET IMPACT 1 DR 70 MM 6 PT

Specifications

  • Drive Size
    1 in
  • Measurement System
    Metric
  • Socket Size
    70 mm
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    3-53/64 in
  • Shaft Style
    Standard Straight
  • UPC_NO
    662679977528
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought