Motion
J1208-T500

PROTO TOOLS
J1208-T500

Combination Wrench - Imperial, Chrome, 1/4 in Box End Wrench Size, 1/4 in Open End Wrench Size, 4-7/8 in
MI ITEM #05049057
MFR #J1208-T500
Your Price$20.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1208-T500

Combination Wrench - Imperial, Chrome, 1/4 in Box End Wrench Size, 1/4 in Open End Wrench Size, 4-7/8 in
MI ITEM #05049057
MFR #J1208-T500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.03/each(List $23.04)

Overview

Mfr description
J1208-T500 WRENCH COMBO 1/4 12 PT

Specifications

  • Measurement System
    Imperial
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    Straight
  • Body Material
    Steel
  • Socket Shape
    12 PT
  • Box End Head Width
    27/64 in
  • Open End Head Width
    39/64 in
  • Box End Head Thickness
    15/64 in
  • Open End Head Thickness
    3/16 in
  • Manufacturer Upc Number
    662679470715
  • UPC_NO
    662679034764
  • Weight
    0.05 lbs
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text