Motion
J1209SPL

PROTO TOOLS
J1209SPL

Combination Wrench - Imperial, Chrome, 9/32 in Box End Wrench Size, 9/32 in Open End Wrench Size, 5-5/32 in
MI ITEM #05049058
MFR #J1209SPL
List Price$27.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1209SPL

Combination Wrench - Imperial, Chrome, 9/32 in Box End Wrench Size, 9/32 in Open End Wrench Size, 5-5/32 in
MI ITEM #05049058
MFR #J1209SPL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.87/each for your price

Overview

Mfr description
J1209SPL WRENCH COMBO 9/32 FP 12-SPLN

Specifications

  • Measurement System
    Imperial
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    Straight
  • Body Material
    Steel
  • Socket Shape
    Spline
  • Box End Head Width
    7/16 in
  • Open End Head Width
    39/64 in
  • Box End Head Thickness
    11/64 in
  • Open End Head Thickness
    11/64 in
  • UPC_NO
    662679988074
  • Weight
    0.06 lbs
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text