Motion
J1212SPL

PROTO TOOLS
J1212SPL

Combination Wrench - Imperial, Chrome, 3/8 in Box End Wrench Size, 3/8 in Open End Wrench Size, 5-59/62 in
MI ITEM #05049066
MFR #J1212SPL
List Price$29.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1212SPL

Combination Wrench - Imperial, Chrome, 3/8 in Box End Wrench Size, 3/8 in Open End Wrench Size, 5-59/62 in
MI ITEM #05049066
MFR #J1212SPL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$29.97/each for your price

Overview

Mfr description
J1212SPL WRENCH COMBO 3/8 FP 12-SPLN

Specifications

  • Measurement System
    Imperial
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    Straight
  • Body Material
    Steel
  • Socket Shape
    Spline
  • Box End Head Width
    37/64 in
  • Open End Head Width
    27/32 in
  • Box End Head Thickness
    15/64 in
  • Open End Head Thickness
    13/64 in
  • UPC_NO
    662679572655
  • Weight
    0.11 lbs
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text