Motion
J1216SPL

PROTO TOOLS
J1216SPL

Combination Wrench - Imperial, Chrome, 1/2 in Box End Wrench Size, 1/2 in Open End Wrench Size, 7-29/32 in
MI ITEM #05049070
MFR #J1216SPL
Price$30.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1216SPL

Combination Wrench - Imperial, Chrome, 1/2 in Box End Wrench Size, 1/2 in Open End Wrench Size, 7-29/32 in
MI ITEM #05049070
MFR #J1216SPL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$30.59/each

Specifications

Dimensions

  • Box End Head Thickness
    5/16 in
  • Box End Head Width
    47/64 in
  • Box End Wrench Size  
    1/2 in
  • Head Angle
    Straight
  • Open End Head Thickness
    1/4 in
  • Open End Head Width
    1-5/64 in
  • Open End Wrench Size  
    1/2 in
  • Overall Length  
    7-29/32 in
  • Weight
    0.22 lbs

Details

  • Body Material
    Steel
  • Finish Coating
    Chrome
  • Measurement System
    Imperial
  • Socket Shape
    Spline
  • UPC_NO
    662679572679

Overview

Mfr description
J1216SPL WRENCH COMBO 1/2 FP 12-SPLN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought