Motion
J1218SPL

PROTO TOOLS
J1218SPL

Combination Wrench - Imperial, Chrome, 9/16 in Box End Wrench Size, 9/16 in Open End Wrench Size, 8-53/64 in
MI ITEM #05049072
MFR #J1218SPL
Your Price$32.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1218SPL

Combination Wrench - Imperial, Chrome, 9/16 in Box End Wrench Size, 9/16 in Open End Wrench Size, 8-53/64 in
MI ITEM #05049072
MFR #J1218SPL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$32.25/each(List $37.09)

Overview

Mfr description
J1218SPL WRENCH COMBO 9/16 FP 12-SPLN

Specifications

  • Measurement System
    Imperial
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    Straight
  • Body Material
    Steel
  • Socket Shape
    Spline
  • Box End Head Width
    13/16 in
  • Open End Head Width
    1-13/64 in
  • Box End Head Thickness
    11/32 in
  • Open End Head Thickness
    9/32 in
  • UPC_NO
    662679572686
  • Weight
    0.28 lbs
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text