Motion
J1220SPL

PROTO TOOLS
J1220SPL

Combination Wrench - Imperial, Chrome, 5/8 in Box End Wrench Size, 5/8 in Open End Wrench Size, 9-35/64 in
MI ITEM #05049075
MFR #J1220SPL
Price$43.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1220SPL

Combination Wrench - Imperial, Chrome, 5/8 in Box End Wrench Size, 5/8 in Open End Wrench Size, 9-35/64 in
MI ITEM #05049075
MFR #J1220SPL

Mfr description
J1220SPL WRENCH COMBO 5/8 FP 12-SPLN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.26/each

Specifications

Dimensions

  • Box End Head Thickness
    3/8 in
  • Box End Head Width
    57/64 in
  • Box End Wrench Size  
    5/8 in
  • Head Angle
    Straight
  • Open End Head Thickness
    19/64 in
  • Open End Head Width
    1-21/64 in
  • Open End Wrench Size  
    5/8 in
  • Overall Length  
    9-35/64 in
  • Weight
    0.36 lbs

Details

  • Body Material
    Steel
  • Finish Coating
    Chrome
  • Measurement System
    Imperial
  • Socket Shape
    Spline
  • UPC_NO
    662679572693

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)