Motion
J1224SPL

PROTO TOOLS
J1224SPL

Combination Wrench - Imperial, Chrome, 3/4 in Box End Wrench Size, 3/4 in Open End Wrench Size, 11-3/64 in
MI ITEM #05049079
MFR #J1224SPL
Price$45.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1224SPL

Combination Wrench - Imperial, Chrome, 3/4 in Box End Wrench Size, 3/4 in Open End Wrench Size, 11-3/64 in
MI ITEM #05049079
MFR #J1224SPL

Mfr description
J1224SPL WRENCH COMBO 3/4 FP 12-SPLN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.85/each

Specifications

Dimensions

  • Box End Head Thickness
    15/32 in
  • Box End Head Width
    1-5/64 in
  • Box End Wrench Size  
    3/4 in
  • Head Angle
    Straight
  • Open End Head Thickness
    11/32 in
  • Open End Head Width
    1-37/64 in
  • Open End Wrench Size  
    3/4 in
  • Overall Length  
    11-3/64 in
  • Weight
    0.56 lbs

Details

  • Body Material
    Steel
  • Finish Coating
    Chrome
  • Measurement System
    Imperial
  • Socket Shape
    Spline
  • UPC_NO
    662679572716

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)