Motion
J1226SPL

PROTO TOOLS
J1226SPL

Combination Wrench - Imperial, Chrome, 13/16 in Box End Wrench Size, 13/16 in Open End Wrench Size, 11-53/64 in
Mi Item #05049080
MFR #J1226SPL
Price$46.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1226SPL

Combination Wrench - Imperial, Chrome, 13/16 in Box End Wrench Size, 13/16 in Open End Wrench Size, 11-53/64 in
Mi Item #05049080
MFR #J1226SPL

Mfr description
J1226SPL WRENCH COMBO 13/16 FP 12-SPLN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.13/each

Specifications

Dimensions

  • Box End Head Thickness
    33/64 in
  • Box End Head Width
    1-3/16 in
  • Box End Wrench Size  
    13/16 in
  • Head Angle
    Straight
  • Open End Head Thickness
    23/64 in
  • Open End Head Width
    1-23/32 in
  • Open End Wrench Size  
    13/16 in
  • Overall Length  
    11-53/64 in
  • Weight
    0.67 lbs

Details

  • Body Material
    Steel
  • Finish Coating
    Chrome
  • Measurement System
    Imperial
  • Socket Shape
    Spline
  • UPC_NO
    662679988166
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)