Motion
J1228SPL

PROTO TOOLS
J1228SPL

Combination Wrench - Chrome, 7/8 in Box End Wrench Size, 7/8 in Open End Wrench Size, 12-17/32 in OAL
Mi Item #05049081
MFR #J1228SPL
Price$53.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1228SPL

Combination Wrench - Chrome, 7/8 in Box End Wrench Size, 7/8 in Open End Wrench Size, 12-17/32 in OAL
Mi Item #05049081
MFR #J1228SPL

Mfr description
J1228SPL WRENCH COMBO 7/8 FP 12-SPLN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.97/each

Specifications

Dimensions

  • Box End Head Thickness
    17/32 in
  • Box End Head Width
    1-1/4 in
  • Box End Wrench Size  
    7/8 in
  • Head Angle
    Straight
  • Head Thickness
    3/8 in, 9.53 mm
  • Open End Head Thickness
    3/8 in
  • Open End Head Width
    1-27/32 in
  • Open End Wrench Size  
    7/8 in
  • Overall Length  
    12-17/32 in
  • Weight
    0.76 lbs

Details

  • Body Material
    Steel
  • Finish Coating
    Chrome
  • Head Style
    Spline
  • Measurement System
    Imperial
  • Set or Individual
    Individual
  • Socket Points
    Spline
  • Socket Shape
    Spline
  • Type
    Combination Wrench
  • UPC_NO
    662679988173
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)