Motion
J1230SPL

PROTO TOOLS
J1230SPL

Combination Wrench - Imperial, Chrome, 15/16 in Box End Wrench Size, 15/16 in Open End Wrench Size, 13-5/16 in
MI ITEM #05049082
MFR #J1230SPL
Price$65.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1230SPL

Combination Wrench - Imperial, Chrome, 15/16 in Box End Wrench Size, 15/16 in Open End Wrench Size, 13-5/16 in
MI ITEM #05049082
MFR #J1230SPL

Mfr description
J1230SPL WRENCH COMBO 15/16 FP 12-SPLN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.09/each

Specifications

Dimensions

  • Box End Head Thickness
    37/64 in
  • Box End Head Width
    1-23/64 in
  • Box End Wrench Size  
    15/16 in
  • Head Angle
    Straight
  • Open End Head Thickness
    25/64 in
  • Open End Head Width
    1-31/32 in
  • Open End Wrench Size  
    15/16 in
  • Overall Length  
    13-5/16 in
  • Weight
    0.97 lbs

Details

  • Body Material
    Steel
  • Finish Coating
    Chrome
  • Measurement System
    Imperial
  • Socket Shape
    Spline
  • UPC_NO
    662679988180

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)