Motion
J1232SPL

PROTO TOOLS
J1232SPL

Combination Wrench - Imperial, Chrome, 1 in Box End Wrench Size, 1 in Open End Wrench Size, 14-1/16 in
MI ITEM #05049083
MFR #J1232SPL
List Price$83.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1232SPL

Combination Wrench - Imperial, Chrome, 1 in Box End Wrench Size, 1 in Open End Wrench Size, 14-1/16 in
MI ITEM #05049083
MFR #J1232SPL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$83.82/each for your price

Overview

Mfr description
J1232SPL WRENCH COMBO 1 FP 12-SPLN

Specifications

  • Measurement System
    Imperial
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    Straight
  • Body Material
    Steel
  • Socket Shape
    Spline
  • Box End Head Width
    1-29/64 in
  • Open End Head Width
    2-3/32 in
  • Box End Head Thickness
    37/64 in
  • Open End Head Thickness
    27/64 in
  • UPC_NO
    662679988197
  • Weight
    1.11 lbs
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text