Motion
J1260M
Combination Wrench - Metric, Chrome, 60 mm Box End Wrench Size, 60 mm Open End Wrench Size, 29-3/4 in
MI ITEM #05049084
MFR #J1260M
Your Price$585.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Metric, Chrome, 60 mm Box End Wrench Size, 60 mm Open End Wrench Size, 29-3/4 in
MI ITEM #05049084
MFR #J1260M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$585.46/each(List $651.97)

Overview

Mfr description
J1260M WRENCH COMBO 60MM 12PT SATIN

Specifications

  • Measurement System
    Metric
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    Straight
  • Body Material
    Steel
  • Socket Shape
    12 PT
  • Box End Head Width
    3-5/8 in
  • Open End Head Width
    4-1/2 in
  • Box End Head Thickness
    1-9/16 in
  • UPC_NO
    662679001636
  • Weight
    13.06 lbs
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text