Motion
J1270M
Combination Wrench - Metric, Chrome, 70 mm Box End Wrench Size, 70 mm Open End Wrench Size, 29-3/4 in
MI ITEM #05049086
MFR #J1270M
Your Price$873.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Metric, Chrome, 70 mm Box End Wrench Size, 70 mm Open End Wrench Size, 29-3/4 in
MI ITEM #05049086
MFR #J1270M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$873.42/each(List $1,004.43)

Overview

Mfr description
J1270M WRENCH COMBO 70MM 12PT SATIN

Specifications

  • Measurement System
    Metric
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    Straight
  • Body Material
    Steel
  • Socket Shape
    12 PT
  • Box End Head Width
    3-3/4 in
  • Open End Head Width
    4-3/4 in
  • Box End Head Thickness
    1-5/8 in
  • UPC_NO
    662679001650
  • Weight
    13.65 lbs
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text