Motion
J1275M
Combination Wrench - Metric, Black Oxide, 75 mm Box End Wrench Size, 75 mm Open End Wrench Size, 34 in
Mi Item #05049088
MFR #J1275M
Price$1,018.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Metric, Black Oxide, 75 mm Box End Wrench Size, 75 mm Open End Wrench Size, 34 in
Mi Item #05049088
MFR #J1275M

Mfr description
J1275M WRENCH COMBO 75MM 12PT BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,018.39/each

Specifications

Dimensions

  • Box End Head Thickness
    1-11/16 in
  • Box End Head Width
    4-3/4 in
  • Box End Wrench Size  
    75 mm
  • Head Angle
    Straight
  • Open End Head Width
    5-1/2 in
  • Open End Wrench Size  
    75 mm
  • Overall Length  
    34 in
  • Weight
    19.25 lbs

Details

  • Body Material
    Steel
  • Finish Coating
    Black Oxide
  • Measurement System
    Metric
  • Socket Shape
    12 PT
  • UPC_NO
    662679001674
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)