Motion
J1280M
Combination Wrench - Metric, Black Oxide, 80 mm Box End Wrench Size, 80 mm Open End Wrench Size, 34 in
MI ITEM #05049089
MFR #J1280M
Your Price$1,144.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Metric, Black Oxide, 80 mm Box End Wrench Size, 80 mm Open End Wrench Size, 34 in
MI ITEM #05049089
MFR #J1280M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1,144.86/each(List $1,316.59)

Overview

Mfr description
J1280M WRENCH COMBO 80MM 12PT BLK

Specifications

  • Measurement System
    Metric
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    Straight
  • Body Material
    Steel
  • Socket Shape
    12 PT
  • Box End Head Width
    4-3/4 in
  • Open End Head Width
    5-1/2 in
  • Box End Head Thickness
    1-11/16 in
  • UPC_NO
    662679001681
  • Weight
    18.64 lbs
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text