1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PROTO TOOLS
J140-1
Pipe Wrench - 3 in OAL, 1 in Max Jaw Capacity, Straight Head Angle, Steel Material, Standard Adjustment Type
MI ITEM #
05049090
MFR #
J140-1
Price
$39.58
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Tube, Pipe and Conduit Tools
Pipe Wrenches
PROTO TOOLS J140-1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PROTO TOOLS
J140-1
Pipe Wrench - 3 in OAL, 1 in Max Jaw Capacity, Straight Head Angle, Steel Material, Standard Adjustment Type
MI ITEM #
05049090
MFR #
J140-1
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$39.58
/each
Qty
Add to Cart
Specifications
Dimensions
Head Angle
Straight
Overall Length
3 in
Weight
0.85 lbs
Details
Adjustment Type
Standard
Handle Style
Plain
Material
Steel
Maximum Jaw Capacity
1 in
UPC_NO
662679993375
Overview
Mfr description
J140-1 WRENCH PIPE INTERNAL 1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought