Overview
Mfr description
J15080 SOCKET IMPACT 1-1/2 DR 6PT 5
Specifications
- Drive Size1-1/2 in
- Measurement SystemImperial
- Socket Size5 in
- MaterialAlloy Steel
- Socket Points6 PT
- Overall Length6-3/4 in
- Shaft StyleStandard Straight
- UPC_NO662679974473
- Socket TypeStandard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data