Motion
J155/8S2

PROTO TOOLS
J155/8S2

Taper Punch - 3/16 in Point Diameter, 16 in Overall Length, Hex Handle/Body Style, Alloy Steel Material
Mi Item #05049093
MFR #J155/8S2
Price$30.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J155/8S2

Taper Punch - 3/16 in Point Diameter, 16 in Overall Length, Hex Handle/Body Style, Alloy Steel Material
Mi Item #05049093
MFR #J155/8S2

Mfr description
J155/8S2 PUNCH ALIGN 16
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.56/each

Specifications

Dimensions

  • Handle/Body Diameter
    5/8 in
  • Overall Length
    16 in
  • Point Diameter
    3/16 in
  • Weight
    1.17 lbs

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Black Oxide
  • Handle/Body Style
    Hex
  • Manufacturer Upc Number
    662679470760
  • Material
    Alloy Steel
  • Non Sparking
    Not Non-Sparking
  • UPC_NO
    662679035761
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)