Motion
J15670A
Universal Joint - 1 in Drive, 4-19/32 in Length, Universal Joint
MI ITEM #05049094
MFR #J15670A
Your Price$556.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Universal Joint - 1 in Drive, 4-19/32 in Length, Universal Joint
MI ITEM #05049094
MFR #J15670A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$556.80/each(List $783.03)

Overview

Mfr description
J15670A 1 1/2 DR UNIV ERSAL JOINT

Specifications

  • Accessory Type
    Universal Joint
  • Drive Size
    1 in
  • Length/Diameter
    4-19/32 in
  • Manufacturer Upc Number
    662679470777
  • UPC_NO
    662679054366
  • Weight
    9.35 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text