Overview
Mfr description
J25032 SOCKET IMPACT 2-1/2 DR 2 6 PT
Specifications
- Drive Size2-1/2 in
- Measurement SystemImperial
- Socket Size2 in
- MaterialAlloy Steel
- Socket Points6 PT
- Overall Length5-3/8 in
- Shaft StyleStandard Straight
- UPC_NO662679390044
- Socket TypeStandard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data