Overview
Mfr description
J25034 SOCKET IMPACT 2-1/2 DR 2-1/8 6
Specifications
- Drive Size2-1/2 in
- Measurement SystemImperial
- Socket Size2-1/8 in
- MaterialAlloy Steel
- Socket Points6 PT
- Overall Length5-3/8 in
- Shaft StyleStandard Straight
- UPC_NO662679390051
- Socket TypeStandard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data