Specifications
Dimensions
- Drive Size2-1/2 in
- Overall Length5-1/2 in
- Socket Size2-3/8 in
Details
- MaterialAlloy Steel
- Measurement SystemImperial
- Shaft StyleStandard Straight
- Socket Points6 PT
- Socket TypeStandard
- UPC_NO662679974206
Overview
Mfr description
J25038 SOCKET IMPACT 2-1/2 DR 2-3/8 6PT