Motion
J25046
Impact Socket - 2-7/8 in Socket, 2-1/2 in Drive, 6 PT, 5-5/8 in OAL, Imperial
MI ITEM #05049105
MFR #J25046
List Price$1,140.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 2-7/8 in Socket, 2-1/2 in Drive, 6 PT, 5-5/8 in OAL, Imperial
MI ITEM #05049105
MFR #J25046

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,140.95/each for your price

Overview

Mfr description
J25046 SOCKET IMPACT 2-1/2 DR 2-7/8 6PT

Specifications

  • Drive Size
    2-1/2 in
  • Measurement System
    Imperial
  • Socket Size
    2-7/8 in
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    5-5/8 in
  • Shaft Style
    Standard Straight
  • UPC_NO
    662679974237
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought