Specifications
Dimensions
- Drive Size2-1/2 in
- Overall Length5-5/8 in
- Socket Size3 in
Details
- MaterialAlloy Steel
- Measurement SystemImperial
- Shaft StyleStandard Straight
- Socket Points6 PT
- Socket TypeStandard
- UPC_NO662679390112
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)