Overview
Mfr description
J25054 SOCKET IMPACT 2-1/2 DR 3-3/8 6
Specifications
- Drive Size2-1/2 in
- Measurement SystemImperial
- Socket Size3-3/8 in
- MaterialAlloy Steel
- Socket Points6 PT
- Overall Length5-3/4 in
- Finish CoatingBlack Oxide
- Shaft StyleStandard Straight
- UPC_NO662679390143
- Socket TypeStandard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data