Motion
J25056
Impact Socket - 3-1/2 in Socket, 2-1/2 in Drive, 6 PT, 5-3/4 in OAL, Imperial
MI ITEM #05049111
MFR #J25056
List Price$1,377.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 3-1/2 in Socket, 2-1/2 in Drive, 6 PT, 5-3/4 in OAL, Imperial
MI ITEM #05049111
MFR #J25056

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,377.99/each for your price

Overview

Mfr description
J25056 SOCKET IMPACT 2-1/2 DR 3-1/2 6

Specifications

  • Drive Size
    2-1/2 in
  • Measurement System
    Imperial
  • Socket Size
    3-1/2 in
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    5-3/4 in
  • Shaft Style
    Standard Straight
  • UPC_NO
    662679390150
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought