Overview
Mfr description
J25062 SOCKET IMPACT 2-1/2 DR 3-7/8 6
Specifications
- Drive Size2-1/2 in
- Measurement SystemImperial
- Socket Size3-7/8 in
- MaterialAlloy Steel
- Socket Points6 PT
- Overall Length6-1/4 in
- Shaft StyleStandard Straight
- UPC_NO662679390181
- Socket TypeStandard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data