Motion
J25078
Impact Socket - 4-7/8 in Socket Size, 2-1/2 in Drive, 6 PT, Standard Type
MI ITEM #05049122
MFR #J25078
List Price$2,601.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 4-7/8 in Socket Size, 2-1/2 in Drive, 6 PT, Standard Type
MI ITEM #05049122
MFR #J25078

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$2,601.26/each for your price

Overview

Mfr description
J25078 SOCKET IMPACT 2-1/2 DR 4-7/8 6

Specifications

  • Drive Size
    2-1/2 in
  • Measurement System
    Imperial
  • Socket Size
    4-7/8 in
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    7-1/4 in
  • Shaft Style
    Standard Straight
  • UPC_NO
    662679390259
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text