Motion
J25084
Impact Socket - 5-1/4 in Socket, 2-1/2 in Drive, 6 PT, 7-1/2 in OAL, Imperial
MI ITEM #05049125
MFR #J25084
List Price$2,897.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 5-1/4 in Socket, 2-1/2 in Drive, 6 PT, 7-1/2 in OAL, Imperial
MI ITEM #05049125
MFR #J25084

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$2,897.01/each for your price

Overview

Mfr description
J25084 SOCKET IMPACT 2-1/2 DR 5-1/4 6

Specifications

  • Drive Size
    2-1/2 in
  • Measurement System
    Imperial
  • Socket Size
    5-1/4 in
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    7-1/2 in
  • Finish Coating
    Black Oxide
  • Shaft Style
    Standard Straight
  • UPC_NO
    662679390280
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought