Overview
Mfr description
J25086 SOCKET IMPACT 2-1/2 DR 5-3/8 6
Specifications
- Drive Size2-1/2 in
- Measurement SystemImperial
- Socket Size5-3/8 in
- MaterialAlloy Steel
- Socket Points6 PT
- Overall Length7-3/4 in
- Shaft StyleStandard Straight
- UPC_NO662679390297
- Socket TypeStandard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data