Overview
Mfr description
J25098 SOCKET IMPACT 2-1/2 DR 6PT 6-1/8
Specifications
- Drive Size2-1/2 in
- Measurement SystemImperial
- Socket Size6-1/8 in
- MaterialAlloy Steel
- Socket Points6 PT
- Overall Length7-7/8 in
- Shaft StyleStandard Straight
- UPC_NO662679974329
- Socket TypeStandard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data