Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 7-1/8 in Socket Size, 2-1/2 in Drive, 6 PT, Standard Type
MI ITEM #05049139
MFR #J25114

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
J25114 SOCKET IMPACT 2-1/2 DR 6PT 7-1/8

Specifications

  • Drive Size
    2-1/2 in
  • Measurement System
    Imperial
  • Socket Size
    7-1/8 in
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    8 in
  • Shaft Style
    Standard Straight
  • UPC_NO
    662679974398
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text