Motion
J25TR03C

PROTO TOOLS
J25TR03C

Tool Pouch - Pouch, 10-29/32 in Length, 3/16 in Height, Canvas Material, Red Color
MI ITEM #05049149
MFR #J25TR03C
Your Price$19.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J25TR03C

Tool Pouch - Pouch, 10-29/32 in Length, 3/16 in Height, Canvas Material, Red Color
MI ITEM #05049149
MFR #J25TR03C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.83/each(List $22.80)

Overview

Mfr description
J25TR03C TOOL ROLL 7 POCKETS

Specifications

  • Storage Type
    Pouch
  • Material
    Canvas
  • Overall Length
    10-29/32 in
  • Overall Height Or Width
    3/16 in
  • Waterproof Or Water Resistant
    Not Water Resistant
  • Overall Depth
    6-5/16 in
  • Number Of Interior Pockets
    7
  • For Use With
    J3700A Flare Nut Wrench Set, J3700AT Flare Nut Wrench Set, J3800A Flare Nut Wrench Set
  • Color
    Red
  • Strap
    No Carrying Strap
  • Method of Closure
    Tie Strap
  • Weight
    0.13 lbs
  • UPC_NO
    662679988302

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text