Motion
J25TR06C

PROTO TOOLS
J25TR06C

Tool Pouch - Pouch, 12 in Length, 3/32 in Height, Canvas Material, Red Color
MI ITEM #05049152
MFR #J25TR06C
Your Price$19.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J25TR06C

Tool Pouch - Pouch, 12 in Length, 3/32 in Height, Canvas Material, Red Color
MI ITEM #05049152
MFR #J25TR06C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.27/each(List $22.16)

Overview

Mfr description
J25TR06C TOOL ROLL 5 POCKETS

Specifications

  • Storage Type
    Pouch
  • Material
    Canvas
  • Overall Length
    12 in
  • Overall Height Or Width
    3/32 in
  • Waterproof Or Water Resistant
    Not Water Resistant
  • Overall Depth
    9-1/2 in
  • Number Of Interior Pockets
    5
  • For Use With
    J1180A Box Wrench Set, J1190A Box Wrench Set, J1190LO Box Wrench Set, J1190MA Box Wrench Set, J1190MLO Box Wrench Set, J30000P-M Open End Wrench Set, J3000N Open End Wrench Set, J3700M Flare Nut Wrench Set, J3700MT Flare Nut Wrench Set
  • Color
    Red
  • Strap
    No Carrying Strap
  • Method of Closure
    Tie Strap
  • Weight
    0.10 lbs
  • UPC_NO
    662679988333

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text