Motion
J25TR10C

PROTO TOOLS
J25TR10C

Tool Pouch - Pouch, 12 in Length, 3/32 in Height, Canvas Material, Red Color
MI ITEM #05049156
MFR #J25TR10C
Price$22.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J25TR10C

Tool Pouch - Pouch, 12 in Length, 3/32 in Height, Canvas Material, Red Color
MI ITEM #05049156
MFR #J25TR10C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22.49/each

Specifications

Dimensions

  • Overall Depth
    7-1/2 in
  • Overall Height Or Width
    3/32 in
  • Overall Length
    12 in
  • Weight
    0.09 lbs

Details

  • Color
    Red
  • For Use With
    J3200C Open End Wrench Set
  • Material
    Canvas
  • Method of Closure
    Tie Strap
  • Number Of Interior Pockets
    13
  • Storage Type
    Pouch
  • Strap
    No Carrying Strap
  • UPC_NO
    662679988784
  • Waterproof Or Water Resistant
    Not Water Resistant

Overview

Mfr description
J25TR10C TOOL ROLL 13 POCKETS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought