Motion
J25TR13C

PROTO TOOLS
J25TR13C

Tool Pouch - Pouch, 10-5/16 in Length, 3/16 in Height, Canvas Material, Red Color
MI ITEM #05049159
MFR #J25TR13C
List Price$22.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J25TR13C

Tool Pouch - Pouch, 10-5/16 in Length, 3/16 in Height, Canvas Material, Red Color
MI ITEM #05049159
MFR #J25TR13C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.75/each for your price

Overview

Mfr description
J25TR13C TOOL ROLL 11 POCKETS

Specifications

  • Storage Type
    Pouch
  • Material
    Canvas
  • Overall Length
    10-5/16 in
  • Overall Height Or Width
    3/16 in
  • Waterproof Or Water Resistant
    Not Water Resistant
  • Overall Depth
    8-1/2 in
  • Number Of Interior Pockets
    11
  • For Use With
    J3100M Open End Wrench Set
  • Color
    Red
  • Strap
    No Carrying Strap
  • Method of Closure
    Tie Strap
  • Weight
    0.16 lbs
  • UPC_NO
    662679988814

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text